Beli saw cutting machine di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Abrasive Cut-Off Machineatribut:
- Voltage (V): 18 DC
- Cordless Tool Kit Contents: Bare Tool
- Power Source: Cordless
- Handle Type: Horizontal D
- Blade Diameter (inch): 14
- Arbor Size (inch): 1
- Arbor Shape: Round
- Cutting Blade Type: Abrasive Cut-Off Wheel
- Features: Cuts Up To 200 Steel Studs Per Charge, Overload Indicator Light, RAPID STOP(TM) Brake, Tool-Free Blade Change, Tool-Free Fence Adjustment
- Guard Type: Spark Diversion
- Maximum Blade Speed (rpm): 4000
- Metal Saw Type: Chop Saw
- Primary Saw Application: Metal
- Rectangle Cut Capacity @ 0 Deg. (inch): 5
- Round Cut Capacity @ 0 Deg. (inch): 5
- Series: M18
- Square Cut Capacity @ 0 Deg. (inch): 5
- Tool Length (inch): 20 13/64
- Tool Style: Full-Size
- Eibenstock Stone Cutting SawDeskripsi:The precise and dust free machine for dry cutting. Use : Cutting of stone materials, e.g. concrete, natural stone, bricks. Ideal for precise cuts on pavements work. Gardening and landscaping, road and pavement construction, for clinker-cutting etc.atribut:
- Rated Voltage (V): 230
- Spindle Connection (mm): Ø 25.4
- Max. Disc Diameter (mm): 350
- Input Power (W): 2400
- Maximum Cutting Depth (mm): 120
- Maximum Cutting Length (mm): 250
- No Load Speed (rpm): 3900
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaran
- Eibenstock Angle Grinder Concrete (Mesin Gerinda Tangan)Deskripsi:Use:- Grinding and smoothing of surfaces- Removing of screed seams, residual mud, plaster and coatings- Preparing of surfaces, e.g. for tile renovation- Concrete, screed, tile adhesive, plaster, paint, coatings, carpet adhesive - with corresponding grinding wheels (accessories)- Working in tight spots for example under radiators, protrusionsatribut:
- Voltage (V): 230
- MILWAUKEE Cut-Off Tool (Gerinda Potong)atribut:
- Voltage (V): 12 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Power Source: Cordless
- Handle Type: Barrel Grip
- Arbor Hole Size (inch): 3/8
- Maximum Wheel Thickness (inch): 1/8
- Accessory Free Tool Change: Yes
- Brushless Motor: Yes
- Built-In Light: Yes
- Cut-Off Wheel Orientation: Right Angle
- Features: LED Light, Multi-Material Cutting Capability, Optimized for One Hand Use, Reversible Blade Rotation, Tool-Free Guard Adjustment
- Green Environmental Attribute: Product is Rechargeable
- Lock-On Switch: Yes
- Maximum Speed (rpm): 20000
- Overall Length (inch): 7
- Switch Type: Trigger
- Wheel Diameter (inch): 3
- SEKAI Stand Fan (Kipas Angin)Deskripsi:Kipas Angin Tornado Tumpu SEKAI HSN 1038 adalah produk kipas angin tumpu dengan ukuran 25cm (10inchi) didesain secara esklusif dan kuat. Menggunakan rangka besi dan baling-baling terbuat dari aluminium. Dilengkapi dengan 3 pengatur kecepatan, hembusan angin kencang karena motor/mesin dioptimalkan dengan menggunakan 100% bahan tembaga sehingga menghemat konsumsi daya listrik yang digunakan. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan. Fitur :- Kipas Angin Tumpu Performa Tinggi 25cm (10inch)- 3 Pengatur Kecepatan- Baling-Baling Dari Aluminium- Hembusan Angin Kencang- Pelindung Baling-Baling Dari Logam- Osilasi Penuh- Tinggi Kipas Dapat Diatur- Dilengkapi Sekring Pengaman- Hemat Listrik dan Tidak Berisikatribut:
- Fan Type: Stand Fan
- Frequency (Hz): 50
- Speed Settings: 3 Speed Levels
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- HiKOKI Mesin Potongatribut:
- Standard Accessories : Cut-off Wheel, Wrench
- Husqvarna Masonry SawDeskripsi:Benchtop masonry saws are stationary tools that are placed on a table or workbench to bring the tool to a comfortable working height.atribut:
- Arbor Size (inch): 1
- Arbor Shape: Round
- Current (A): 14
- Miter Angle Range (°): 45
- Blade Diameter (inch): 14
- Cord Length (ft): 5
- Frequency (Hz): 60
- Height (inch): 25 3/5
- Includes: Blade
- Item: Masonry Saw
- Length (inch): 39 13/16
- Material: Steel
- Max. Cutting Depth (inch): 5
- Maximum Blade Speed (rpm): 2330
- Power Source: Corded
- Primary Saw Application: Concrete, Masonry
- Series: MS 360
- Width (inch): 26 13/32
- MILWAUKEE Chopsaw (Mesin Potong besi)Deskripsi:Contain:- Allen key 4 mm- Spanner- Cutting disc for steel 355.00x3.00x25.40mmatribut:
- Cutting Capacities Round Profile (mm): 127 (0°)
- Cutting Capacities Square Profile (mm): 101-127x204 (0°)
- Cutting Capacities Rectangular Profile (mm): 50-381x229 (0°)
- Blade Diameter (inch): 4
- Cutting Blade Type: Abrasive Disc
- Metal Saw Type: Cut-Off Machine
- Miter Angle Range (°): 0 to 45
- No Load Speed (rpm): 3900
- Pivoting Fence Angle (°): 45
- Power Source: Corded
- Size (inch): 14
- LAKONI MIG Welding Machine (Mesin Las)Deskripsi:Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.atribut:
- Voltage (V): 220
- Current (A): 160 (Non-Stop)
- Diameter (mm): 0.6-1.0 (Non-Stop)
- Welding System: IGBT
- Spool (kg): 5
- Eibenstock Vacuum CleanerDeskripsi:USE:- Vacuuming of sludges (wet)- Cleaning of cars, living and business roomsatribut:
- Rated Voltage (V): 230
- Eibenstock Diamond Core DrillDeskripsi:Use:- Wet drilling in natural stone, tiles, ceramics, porcelain, stoneware, glass, concrete- Blind or through holes for fitting connectors as well as gravestones and countertops- Dowel holes- Tilers, stonemasons and installation companiesatribut:
- Rated Voltage (V): 230
- MILWAUKEE Cordless Impact Rachet (Mesin Bor Obeng Baterai)Deskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- NORTON Grinding Wheel Straight T1-A Grey (Batu Gerinda Lurus)Deskripsi:Used on surface, cylindrical, and tool and cutter grinders, Norton precision, form-holdingvitrified toolroom wheels maximize your productivity.atribut:
- Material: Aluminium Oxide
- Color: Grey
- KLEENGUARD Nitrile Chemical Resistant Gloves (Sarung Tangan)atribut:
- Color: Green
- Length: 13 Inch
- Thickness: 15mm
Daftar Harga saw cutting machine Terbaru November 2026
| MILWAUKEE Abrasive Cut-Off Machine | Rp17.999.900 |
| Eibenstock Stone Cutting Saw | Rp19.999.900 |
| Makita Iron Cutting Machine | Rp4.099.900 |
| BOSCH Circular Saw Machine (Gergaji Mesin) | Rp1.699.900 |
| RYU Cut Off Saw (Mesin Potong Besi) | Rp1.199.900 |
| Eibenstock Angle Grinder Concrete (Mesin Gerinda Tangan) | Rp22.999.900 |
| MILWAUKEE Cut-Off Tool (Gerinda Potong) | Rp5.899.900 |
| SEKAI Stand Fan (Kipas Angin) | Rp219.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| MILWAUKEE Cut-Off Saw Cart (Troli Mesin Potong Beton) | Rp24.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)






















































































































































/P101518688-1.jpg)
/P102174180-1.jpg)
/hhP104853629-1.jpg)
/bbP107281407-1.jpg)
/P103060073-1.jpg)
/P101578446-1.jpg)
/amP107281382-2.jpg)


/ivP106630679-1.jpg)
/rgP103630988-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Semi%20Otomatis/LAKONI%20MIG%20Welding%20Machine%20(Mesin%20Las)/q8P105670944-1.jpg)


/P103118167-3.jpg)
/q8P102273944-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Kimia/Sarung%20Tangan%20untuk%20Asam%20%26%20Basa/KLEENGUARD%20Nitrile%20Chemical%20Resistant%20Gloves%20(Sarung%20Tangan)/2cP102144084-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)